!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE SHOP VACUUM, 0.3 GALLON TANK SIZE, REINFORCED NYLON, 1¼ IN VACUUM HOSE DIAMETER, DRY

PORTABLE SHOP VACUUM, 0.3 GALLON TANK SIZE, REINFORCED NYLON, 1¼ IN VACUUM HOSE DIAMETER, DRY

MILWAUKEE

PORTABLE SHOP VACUUM, 0.3 GALLON TANK SIZE, REINFORCED NYLON, 1¼ IN VACUUM HOSE DIAMETER, DRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE SHOP VACUUM, 0.3 GALLON TANK SIZE, REINFORCED NYLON, 1¼ IN VACUUM HOSE DIAMETER, DRY

PORTABLE SHOP VACUUM, 0.3 GALLON TANK SIZE, REINFORCED NYLON, 1¼ IN VACUUM HOSE DIAMETER, DRY

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $210.66 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL0882-20
  • Mfr. Model # 0882-20
  • UNSPSC # 47121602
  • CATALOGUE PAGE # 239
  • Shipping Weight 7.7 lbs

Product Details

PORTABLE SHOP VACUUM, 0.3 GALLON TANK SIZE, REINFORCED NYLON, 1¼ IN VACUUM HOSE DIAMETER, DRY

Technical Specs

  • ItemCordless Shop Vacuum
  • Vacuum Filtration TypeHEPA
  • Vacuum Air Flow40 cfm
  • Sound Level81 dB
  • Tank Size0.3 gal
  • Vacuum Collection TypeBagless
  • Weight4.2 lb
  • Vacuum Hose Length4 ft
  • Cordless Tool Battery TypeLi-Ion
  • No. Batteries Included0
  • Includes ChargerCharger Not Included
  • Includes4 ft Hose, (2) Extension Wands, Crevice Tool, Floor Tool, HEPA Filter
  • Vacuum Power Source Cordless
  • Vacuum Pickup Type Dry
  • Static Pressure 38 in
  • Tank Material Reinforced Nylon
  • Tank Dry Capacity 1/4 gal
  • Number of Motor Stages 1
  • Vacuum Hose Dia. 1 1/4 in
  • Voltage 18V
  • Includes Battery Battery Not Included
  • Battery Capacity 2.0 to 9.0 Ah
  • Features Adapts From Handheld to Stationary, Clear View Easy to Empty Canister
  • Standards UL Listed
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list