!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH, CORDLESS, 18V, PISTOL GRIP, 7/16 IN QUICK-CHANGE HEX, STANDARD, 750 FT-LB

IMPACT WRENCH, CORDLESS, 18V, PISTOL GRIP, 7/16 IN QUICK-CHANGE HEX, STANDARD, 750 FT-LB

MILWAUKEE

IMPACT WRENCH, CORDLESS, 18V, PISTOL GRIP, 7/16 IN QUICK-CHANGE HEX, STANDARD, 750 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, CORDLESS, 18V, PISTOL GRIP, 7/16 IN QUICK-CHANGE HEX, STANDARD, 750 FT-LB

IMPACT WRENCH, CORDLESS, 18V, PISTOL GRIP, 7/16 IN QUICK-CHANGE HEX, STANDARD, 750 FT-LB

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $594.22 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2865-20
  • Mfr. Model # 2865-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Product Details

This M18 Fuel cordless impact wrench with One-Key operates on an 18V M18 Redlithium battery. It has a 7/16-inch quick-change hex standard drive, 2300 RPM, 2800 IPM, and fastening torque of 750 ft-lb. The full-size tool wrench features a pistol grip handle, an electronic clutch, trigger actuation, a brushless motor, and four-mode drive control.

Technical Specs

  • ItemImpact Wrench
  • Power SourceCordless
  • Brushless MotorYes
  • Fastening Torque750 ft-lb
  • Max. Torque750 ft-lb
  • Impact RatedYes
  • Retainer TypeQuick Change Hex
  • Drive StyleStandard
  • Battery SeriesM18 Redlithium
  • Case IncludedNo
  • Handle MaterialPlastic
  • Tool StyleFull-Size
  • ActuationTrigger
  • Number of Speed Settings4
  • Wireless Tool TrackingYes
  • Built-In LightYes
  • IncludesBelt Clip
  • SeriesM18 FUEL
  • Tool Weight5.9 lb
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18V DC
  • Breakaway Torque 750 ft-lb
  • Free Speed 2,300 RPM
  • Power to Weight Ratio 100.7 ft-lb
  • Impacts per Minute 2 800
  • Drive Size 7/16 in Hex
  • Number of Batteries Included 0
  • Charger Included No
  • Handle Type Pistol Grip
  • Housing Material Metal, Plastic, Rubber
  • Clutch Style Impact
  • Lock-Off Switch Yes
  • Reaction Bar No
  • Wireless Tracking System ONE-KEY(TM)
  • Features Compatible with all M18(TM) batteries, Ergonomically designed for the lineman and Built for Maximum Control, Integrated lanyard loop ensures easy transfer and storage
  • Tool Brand Milwaukee
  • Standards UL Listed
  • Overall Length 8 1/8 in
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list