!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORDLESS IMPACT WRENCH 1" ,6" EXT, KIT

CORDLESS IMPACT WRENCH 1" ,6" EXT, KIT

INGERSOLL RAND

CORDLESS IMPACT WRENCH 1" ,6" EXT, KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS IMPACT WRENCH 1" ,6" EXT, KIT

CORDLESS IMPACT WRENCH 1" ,6" EXT, KIT

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,893.38 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRGW9691K2E
  • Mfr. Model # W9691-K2E
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.6 lbs

Technical Specs

  • ItemImpact Wrench Kit
  • Exhaust LocationBottom
  • Breakaway Torque3,000 ft-lb
  • Free Speed890 RPM
  • Impacts per Minute1,170 ipm
  • Power to Weight Ratio103 ft-lb/lb
  • Drive Size1 in
  • Retainer TypeFriction Ring, Socket Retaining Hole
  • Vibration Level23.5 m/sq sec
  • Handle MaterialComposite
  • Handle TypeD-Handle
  • Built-In LightNo Built-In Light
  • Tool Weight25.9 lb
  • Power Source Cordless
  • Duty Rating Industrial Duty
  • Fastening Torque 2,200 ft-lb
  • Impact Sound Level 96 dB to 107 dB
  • Number of Speed Settings 4
  • Max. Bolt Capacity 1 1/4 in
  • Drive Type Square
  • Tool Style Full-Size
  • Overall Length 26 1/8 in
  • Housing Material Composite, Steel
  • Tool Brand Ingersoll Rand
  • Includes Cord, Dual Bay Charger, (2) 5.0 Ah Batteries
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list