HAND WIND CORD REEL STORAGE DEVICE, HOLDS UP TO 100 FT, BLACK
HAND WIND CORD REEL STORAGE DEVICE, HOLDS UP TO 100 FT, BLACK
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This manual-wind reel stores up to 100 ft. of electrical cord. It includes 2 integral keyholes for hanging and center bars for carrying convenience. Cord not included.
Technical Specs
Item Cord Reel
Reel Material Polypropylene
Overall Width 3 1/2 in
Includes Carrying Handle
Reel Capacity 100 ft
Reel Colour Black
Overall Height 13 3/4 in
Overall Depth 7 1/4 in
Cord Included No
Country of Origin China
(subject to change)
Related Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$261.60
/ each
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$106.94
/ each
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$128.07
/ each
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.50
/ each