Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
EXTENSION CORD REEL, RETRACTABLE 80 FT, 14 AWG WIRE SIZE, GROUNDING PLUG, NEMA 5-15R
EXTENSION CORD REEL, RETRACTABLE 80 FT, 14 AWG WIRE SIZE, GROUNDING PLUG, NEMA 5-15R
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This extension cord reel is made of steel. It includes circuit breaker. In addition, it meets the standards for cULus. It has a yellow cord that measures 80 feet. It also has 14 AWG wire.
Technical Specs
Item Extension Cord Reel
Voltage 120V AC
Retractable Cord Length 80 ft
Max. Amps 10 A
Cord Colour Yellow
Feeder Cord Ending Configuration NEMA 5-15R
Number of Conductors 3
Number of Outlets 4
Feeder Cord Ending Grounded Plug
Reel Mounting Non-Mounting/Hand Held
Temp. Rating -10 Degrees to 140 Degrees F
Overall Width 7 3/4 in
Enclosure Rating Not Rated
Standards cULus
Winding Method Hand Operated
Retractable Cord Ending Quad Receptacle on Reel
Reel Colour Yellow
Wire Size 14 AWG
Retractable Cord Ending Configuration NEMA 5-15P
Trade Designation SJTW
Tension Method None
Feeder Cord Length 80 ft
Location Indoor
Reel Material Steel
Overall Height 13 1/2 in
Overall Depth 8 in
Includes Circuit Breaker
Cord Included Yes
Country of Origin China
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$170.81
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All