This extension cord reel is made of steel. It includes 70 feet of 12/3 so cord - bare ends. In addition, it meets the standards for CSA, NEMA 4X, UL. It has a black cord that measures six feet (feeder cord), 70 feet (retractable cord). It also has 12 AWG wire.
Technical Specs
ItemExtension Cord Reel
Voltage600V AC
Retractable Cord Length70 ft
Max. Amps20 A
Cord ColourBlack
Feeder Cord Ending ConfigurationFlying Lead
Number of Conductors3
Number of Outlets0
Feeder Cord EndingFlying Lead
Reel MountingBench, Ceiling, Wall
Temp. Rating-22 Degrees to 194 Degrees F
Overall Width14 1/2 in
Enclosure RatingNEMA 4X
Includes70 ft of 12/3 SO Cord - Bare Ends
Cord IncludedYes
Winding MethodSpring Return
Retractable Cord EndingFlying Lead
Reel ColourYellow
Wire Size12 AWG
Retractable Cord Ending ConfigurationFlying Lead
Trade DesignationSOOW
Tension MethodRatchet Lock
Feeder Cord Length6 ft
LocationOutdoor
Reel MaterialSteel
Overall Height15 in
Overall Depth10 1/2 in
Slip Ring Rating35 A @ 600V
StandardsCSA, NEMA 4X, UL
Country of OriginUnited States
(subject to change)