EXTENSION CORD, COLDFLEX, 100 FEET L, 15 AMPS, 125 VOLTS, 14/3, BLUE
EXTENSION CORD, COLDFLEX, 100 FEET L, 15 AMPS, 125 VOLTS, 14/3, BLUE
COLDFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Supply your tools and equipment with power with this coldflex extension cord, designed for use in cold environments. This cord is a 100 foot long blue 14/3 PVC cord. Maximum amperage is 15 amps, with 125 volts.
Technical Specs
Item Extension Cord
Wire Size 14 AWG
Voltage 125V AC
Number of Outlets 1
Jacket Material PVC
Temp. Rating -58 Degrees F to 140 Degrees F
Nominal Outside Dia. 0.35 in
Colour Blue
Cord Length 100 ft
Max. Amps 15 A
Plug Configuration NEMA 5-15P
Jacket Colour Blue
Trade Designation SJTW
Number of Conductors 3
Standards CSA
Country of Origin Indonesia
(subject to change)
Alternate Products
WOODS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$227.55
/ EACH