CONVERTIBLE HAND TRUCK, 18 IN X 7½ IN, 48½ IN X 12 IN X 11¼ IN, PNEUMATIC RUBBER
CONVERTIBLE HAND TRUCK, 18 IN X 7½ IN, 48½ IN X 12 IN X 11¼ IN, PNEUMATIC RUBBER
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This convertible hand truck is grey. It includes heavy steel centered 5 in caster wheels with solid tires and is made out of aluminum. In addition, it has a dual handle.
Technical Specs
Item Convertible Hand Truck
Load Capacity as Hand Truck 600 lb
Platform Height 11 1/4 in
Platform Width 12 in
Overall Depth as Hand Truck 19 in
Nose Plate Width 18 in
Nose Plate Type Solid Straight
Nose Plate Profile Standard
Frame Material Aluminum
Handle Height 62 in
Axle-Mounted Wheel Dia. 10 in
Axle-Mounted Wheel/Tread Material Rubber
Caster Wheel Type Swivel
Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
Non-Marking Casters/Wheels Marking Casters/Wheels
Folded Height 62 in
Number of Batteries 2
Includes Foot Assist Without Foot Assist
Includes Stair Climber Without Stair Climber
Caster/Wheel Mounting Location Standard
Colour Grey
Load Capacity as Platform Truck 1,200 lb
Platform Length 48 1/2 in
Overall Width as Hand Truck 21 in
Nose Plate Depth 7 1/2 in
Overall Height as Hand Truck 62 in
Nose Plate Thickness 7/32 in
Nose Plate Material Aluminum
Frame Type Flat Back
Handle Type Dual
Axle-Mounted Wheel Type Pneumatic
Caster Wheel Dia. 5 in
Caster Wheel/Tread Material Polyurethane
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Folded Depth 19 in
Folded Width 21 1/8 in
Includes Heavy Steel Centreed 5" Caster Wheels with Solid Tires
Includes Lever Pushoff Without Lever Pushoff
Includes Wheel Fenders With Wheel Fenders
Country of Origin Taiwan
(subject to change)
Alternate Products
MAGLINER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$757.27
/ each
MAGLINER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$989.63
/ each