CONVERTIBLE HAND TRUCK, 18 IN X 7½ IN, 38½ IN X 12 IN X 11¼ IN, PNEUMATIC RUBBER
CONVERTIBLE HAND TRUCK, 18 IN X 7½ IN, 38½ IN X 12 IN X 11¼ IN, PNEUMATIC RUBBER
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This convertible hand truck is grey. Plus, it is made out of aluminum. In addition, it has a dual handle.
Technical Specs
- ItemConvertible Hand Truck
- Load Capacity as Hand Truck600 lb
- Platform Height11 1/4 in
- Platform Width12 in
- Overall Depth as Hand Truck18 1/2 in
- Nose Plate Width18 in
- Nose Plate TypeSolid Straight
- Nose Plate ProfileStandard
- Frame MaterialAluminum
- Handle Height53 1/2 in
- Axle-Mounted Wheel Dia.10 in
- Axle-Mounted Wheel/Tread MaterialRubber
- Caster Wheel TypeSwivel
- Caster/Wheel Configuration(2) Swivel, (2) Axle-Mounted
- Non-Marking Casters/WheelsMarking Casters/Wheels
- Folded Height53 1/2 in
- Number of Batteries2
- Includes Lever PushoffWithout Lever Pushoff
- Includes Wheel FendersWith Wheel Fenders
- Colour Grey
- Load Capacity as Platform Truck 1,200 lb
- Platform Length 38 1/2 in
- Overall Width as Hand Truck 21 in
- Nose Plate Depth 7 1/2 in
- Overall Height as Hand Truck 53 1/2 in
- Nose Plate Thickness 7/32 in
- Nose Plate Material Aluminum
- Frame Type Flat Back
- Handle Type Dual
- Axle-Mounted Wheel Type Pneumatic
- Caster Wheel Dia. 5 in
- Caster Wheel/Tread Material Polyurethane
- Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
- Folded Depth 18 3/4 in
- Folded Width 21 in
- Includes Foot Assist Without Foot Assist
- Includes Stair Climber Without Stair Climber
- Caster/Wheel Mounting Location Standard
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$794.15
/ each
-
MAGLINER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$830.55
/ each
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.67
/ each