!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATION DISPLACEMENT CONNECTOR, BLUE, T TAP, 1 PORT, 50 PK

INSULATION DISPLACEMENT CONNECTOR, BLUE, T TAP, 1 PORT, 50 PK

3M

INSULATION DISPLACEMENT CONNECTOR, BLUE, T TAP, 1 PORT, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATION DISPLACEMENT CONNECTOR, BLUE, T TAP, 1 PORT, 50 PK

INSULATION DISPLACEMENT CONNECTOR, BLUE, T TAP, 1 PORT, 50 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.70 / EACH

EHC: EHC :
Min Qty 500 = $350.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 500 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM952
  • Mfr. Model # 952
  • UNSPSC # 13111200
  • CATALOGUE PAGE # 96
  • Shipping Weight 0.05 lbs

Product Details

Scotchlok insulation displacement connector. Eliminates wire stripping. Connector mates with 0.250 in. male tabs, making a quick-connect wiring connection. For tap splicing to electrically tap into wire in mid-span without cutting or stripping the wire.

Technical Specs

  • ItemInsulation Displacement Connector
  • Connector TypeT Tap
  • Maximum Insulation Diameter0.145 in
  • Minimum Run Wire Size18 AWG
  • Minimum Tap Wire Size18 AWG
  • Maximum Voltage600V
  • Contact FinishTin
  • Fill MaterialNo Fill
  • RoHS CompliantYes
  • Flame RetardantYes
  • Compatible Installation Tool Model NumberE-9BM
  • Special FeaturesSelf-Stripping
  • Colour Blue
  • Insulation Material Nylon
  • Maximum Operating Temperature 221 Degrees F
  • Maximum Run Wire Size 14 AWG
  • Maximum Tap Wire Size 14 AWG
  • Number of Ports 1
  • Contact Material Brass
  • UL 94 Flammability Rating V-2
  • Standards CSA Certified, UL Listed
  • Application Dry Environment
  • Compatible with Product Type Light Fixtures
  • Wire Type Electrical
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list