!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIQUID TIGHT CORD CONNECTOR, NYLON, ⅜ IN MNPT, 0.20 IN TO 0.39 IN, GREY

LIQUID TIGHT CORD CONNECTOR, NYLON, ⅜ IN MNPT, 0.20 IN TO 0.39 IN, GREY

THOMAS & BETTS

LIQUID TIGHT CORD CONNECTOR, NYLON, ⅜ IN MNPT, 0.20 IN TO 0.39 IN, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID TIGHT CORD CONNECTOR, NYLON, ⅜ IN MNPT, 0.20 IN TO 0.39 IN, GREY

LIQUID TIGHT CORD CONNECTOR, NYLON, ⅜ IN MNPT, 0.20 IN TO 0.39 IN, GREY

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.71 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2HYA6
  • Mfr. Model # CC-NPT-38-G
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 82
  • Shipping Weight 0.02 lbs

Product Details

This cord connector is made of nylon and is grey. In addition, it meets the standards for CSA, rated IP68, UL, UL94V0. It is for use with cable Gland connector. It is corrosion resistant,⅜-inch MNPT box connection, and has NPT thread.

Technical Specs

  • ItemLiquid Tight Cord Connector
  • Body MaterialNylon
  • Box Connection3/8 in MNPT
  • For Maximum Cable OD0.39 in
  • Hazardous Location RatingNot Rated
  • Length - External Strain ReliefNo External Strain Relief
  • Number of Cords1
  • Collar MaterialNylon
  • Compatible Conduit TypeLiquid Tight Cord Connector
  • Hub Size3/8 in
  • Liquid TightYes
  • Minimum Operating Temperature-22 Degrees F
  • StandardsCSA, Rated IP68, UL, UL94V0
  • Thread Size3/8 in
  • Body Colour Gray
  • Grommet Colour Code No Code
  • Connection Orientation Straight
  • For Minimum Cable OD 0.2 in
  • Insulated Yes
  • Material - External Strain Relief No External Strain Relief
  • Strain Relief Type No External Strain Relief
  • Compatible Conduit Trade Size 3/8 in
  • For Use With Cable Gland Connector
  • IP Rating IP68
  • Maximum Operating Temperature 176 Degrees F
  • Resistance Properties Corrosion Resistant
  • Thread Gender Male
  • Thread Type NPT
  • Country of Origin Turkey (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list