Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
FORK TERMINAL, RED, NYLON, #10 STUD SIZE, 22 AWG TO 18 AWG WIRE SIZE RANGE, CRIMP/NYLON, 100 PK
FORK TERMINAL, RED, NYLON, #10 STUD SIZE, 22 AWG TO 18 AWG WIRE SIZE RANGE, CRIMP/NYLON, 100 PK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Solderless terminals, nylon insulated with insulation grip block fork. 22-18 gauge. 10 inch stud. 100 per box.
Technical Specs
- ItemFork Terminal
- Contact MaterialCopper
- Insulation MaterialNylon
- Maximum Voltage600V
- Stud Size#10
- RoHS CompliantYes
- StandardsCSA Certified, UL Listed
- Connection MaterialCopper
- Insulation TypeNylon
- Overall Length0.84 in
- Terminal TypeBlock
- Tongue Width0.3 in
- Contact Finish Tin
- Insulation Colour Red
- Maximum Operating Temperature 221 Degrees F
- Maximum Wire Size 18 AWG
- Termination Style Crimp
- Seam Style Butted
- Barrel Length 44 in
- Connection Type Crimp
- Minimum Wire Size 22 AWG
- Terminal Shape Block Fork
- Tongue Thickness 0.03 in
- Country of Origin United States
(subject to change)
Alternate Products
-
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.71
/ PACKAGE
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ EACH
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$709.52
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All