MALE CONNECTOR: 316L SS, PUSH-TO-CONNECT X MNPT, FOR 6 MM TUBE OD, 95 SHORE A, 2 PK
MALE CONNECTOR: 316L SS, PUSH-TO-CONNECT X MNPT, FOR 6 MM TUBE OD, 95 SHORE A, 2 PK
LEGRIS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High resistance to aggressive environments and fluids. Instant manual connect and disconnect. Marked for easy identification. Uses: Ideal for use in packaging, manufacture, medical equipment and food and beverage applications. Stainless steel and copper t
Technical Specs
Item Male Connector
Specific Fitting Shape Connector
Fitting Side B Connection Type MNPT
Fitting Side A Tube Outer Diameter 6 mm
Material Grade 316L
Maximum Operating Temperature 302 Degrees F
Standards 2011/65/EC, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA Approved), UL 94 V-0: Seal, USDA NSF H1: Grease
Compatible Tube Material Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant
Vacuum Rating 28 in Hg
Application Chemicals, Food Processing
Fitting Side A Connection Type Push-to-Connect
Fitting Side B Pipe Size 1/4 in
Fitting Material Stainless Steel
Maximum Operating Pressure 435 psi
Overall Length 16 1/2 mm
Compatible Tube Hardness 95 Shore A
Minimum Operating Temperature 13 Degrees F
System of Measurement Imperial/Metric
Related Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.44
/ EACH
FLAMBEAU
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$247.54
/ EACH