CONNECTOR,BUTT,HEATSHRINK,25/BG
CONNECTOR,BUTT,HEATSHRINK,25/BG
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Solderless terminals, heat shrink seamless butt connectors. 22-18 gauge. 100 per box.
Technical Specs
- ItemSplice Connector
- Insulation ColourRed
- Maximum Voltage600V
- Maximum Wire Size18 AWG
- Contact MaterialCopper
- Seam StyleButted
- Insulation TypeHeat Shrink
- Connection Type Crimp
- Maximum Temperature 221 Degrees F
- Minimum Wire Size 22 AWG
- Standards CSA Certified, RoHS 2011/65/EU, UL Listed
- Overall Length 1.2 in
- Barrel Inside Diameter 0.062 in
- Country of Origin United States
(subject to change)
Alternate Products
-
THERMAFIX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.67
/ pkg.
-
THERMAFIX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$129.53
/ pkg.
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.88
/ pkg.