!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILM TAPE, PTFE SLICK SURFACE FILM TAPE, GREY, ¾ IN X 5 YD, 6.5 MIL THICK, SILICONE

FILM TAPE, PTFE SLICK SURFACE FILM TAPE, GREY, ¾ IN X 5 YD, 6.5 MIL THICK, SILICONE

TAPECASE

FILM TAPE, PTFE SLICK SURFACE FILM TAPE, GREY, ¾ IN X 5 YD, 6.5 MIL THICK, SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE, PTFE SLICK SURFACE FILM TAPE, GREY, ¾ IN X 5 YD, 6.5 MIL THICK, SILICONE

FILM TAPE, PTFE SLICK SURFACE FILM TAPE, GREY, ¾ IN X 5 YD, 6.5 MIL THICK, SILICONE

TAPECASE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C660
  • Mfr. Model # 15C660
  • UNSPSC # 31201522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This 204-5 film tape is grey and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, electronics, general maintenance and repair and meets the standards for MIL-I-23594C Type 1. This PTFE and silicone slick surface tape is for use both indoors and outdoors, has a tensile strength of 30 lb/in with a temperature range of 0 Degrees to 500 Degrees F, and a thickness of 6.5 mil and is chemical-resistant.

Technical Specs

  • ItemFilm Tape
  • Imperial Tape Length5 yd
  • Metric Tape Length4.5 m
  • Tape BrandTapeCase
  • EnvironmentIndoor, Outdoor
  • Tape Adhesive FormatSingle-Sided
  • Series204-5
  • Tape Adhesive MaterialSilicone
  • Adhesion to Steel40 oz/in
  • Tape Sub-TypePTFE Slick Surface Film Tape
  • StandardsMIL-I-23594C Type 1
  • Tape ColourGrey
  • Tape Tensile Strength30 lb/in
  • Tape AdhesiveSilicone
  • Tape ShapeContinuous Roll
  • Tape Thickness 6.5 mil
  • Imperial Tape Width 3/4 in
  • Metric Tape Width 19.1 mm
  • Common Industry Assembly & Manufacturing, Electronics, General Maintenance & Repair
  • Maximum Tape Performance Temperature 500 Degrees F
  • Product Form Continuous Roll
  • Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
  • Tape Backing Material PTFE Film
  • Tape Type PTFE & Silicone Slick Surface Tape
  • Specifications Met MIL
  • Tape Backing Construction Film
  • Tape Resistance Properties Chemical-Resistant
  • Brand and Series Tapecase 204-5
  • Tape Adhesive Strength 40 oz/in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list