!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDENSER FAN MOTOR,1/6 HP,1075 RPM

CONDENSER FAN MOTOR,1/6 HP,1075 RPM

CENTURY

CONDENSER FAN MOTOR,1/6 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDENSER FAN MOTOR,1/6 HP,1075 RPM

CONDENSER FAN MOTOR,1/6 HP,1075 RPM

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $234.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSFS1016
  • Mfr. Model # FS1016
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 18
  • Shipping Weight 10.5 lbs

Technical Specs

  • ItemCondenser Fan Motor
  • Motor Sub ApplicationCondenser Fan
  • Motor DesignPermanent Split Capacitor
  • Nameplate RPM1,075
  • Voltage208-230
  • Frame48Y
  • Hz60
  • Usable @ 200VNo
  • Motor Thermal ProtectionAuto
  • Duty CycleContinuous
  • Motor Shaft RotationCW/CCW
  • Motor Mounting TypeStud
  • Motor Mounting PositionVertical Shaft Up
  • Lead Length27"
  • Motor BearingsSleeve
  • Motor Shaft DesignFlat
  • Length Less Shaft5 3/16 in
  • Weight10 lb
  • Mounting Stud Length1 5/8"
  • Motor Efficiency GroupStandard Efficient
  • Mounting Stud Pattern3 5/8 in x 3 5/8 in
  • Stud Quantity4
  • Motor Application HVAC/R
  • Phase 1
  • HP 1/6
  • No. of Speeds 2
  • Full Load Amps 0.80 to 0.90
  • Output Watts 130 W
  • Usable @ 208V Yes
  • Motor Service Factor 1.00
  • Ins. Class B
  • Max. Ambient Temp. 60 Degrees C
  • Motor Enclosure Design Open Air-Over
  • Motor Frame Material Steel
  • Shaft Length 5 5/8 in
  • Shaft Dia. 1/2 in
  • Body Dia. 5-5/8"
  • Overall Length 10-13/16"
  • Features Energy Efficient, Auto Protector, Reversible
  • Resilient Ring Dia. Not Applicable
  • Bolt Circle Dia. 5 3/16"
  • Stud Size 8-32 x 1-5/8"
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Capacitor Required DMD2MDV4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list