COMBINATION STORAGE CABINET, GREY, 24 IN D X 48 IN W X 78 IN H
COMBINATION STORAGE CABINET, GREY, 24 IN D X 48 IN W X 78 IN H
TENNSCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This combination storage cabinet measures 48 inch width x 78 inch height x 24 inch depth and is grey. It includes two handles, key lock/two keys, bottom shelf, fixed shelf, four half-width adjustable shelves, and more. In addition, it has six shelves. This combination storage cabinet meets the standards for SCS, ANSI/BIFMA.
Technical Specs
Item Combination Storage Cabinet
Number of Shelves 6
Overall Height 78 in
Number of Doors 2
Method of Construction Welded
Cabinet Colour Grey
Overall Depth 24 in
Overall Width 48 in
Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, Fixed Shelf, (4) Half-Width Adjustable Shelves, Coat Rod, Floor Levelers
Standards SCS, ANSI/BIFMA
Country of Origin United States
(subject to change)
Alternate Products
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,316.98
/ EACH
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,682.69
/ EACH
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,072.82
/ EACH
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,142.17
/ EACH
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,939.80
/ EACH
Related Products
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$255.40
/ EACH