!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUGGAGE PADLOCKS, FOR GENERAL SECURITY, ABUS, STEEL, ALUMINUM, RED, SILVER, SIDE, 13/64 IN SHACKLE DIAMETER

LUGGAGE PADLOCKS, FOR GENERAL SECURITY, ABUS, STEEL, ALUMINUM, RED, SILVER, SIDE, 13/64 IN SHACKLE DIAMETER

ABUS

LUGGAGE PADLOCKS, FOR GENERAL SECURITY, ABUS, STEEL, ALUMINUM, RED, SILVER, SIDE, 13/64 IN SHACKLE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUGGAGE PADLOCKS, FOR GENERAL SECURITY, ABUS, STEEL, ALUMINUM, RED, SILVER, SIDE, 13/64 IN SHACKLE DIAMETER

LUGGAGE PADLOCKS, FOR GENERAL SECURITY, ABUS, STEEL, ALUMINUM, RED, SILVER, SIDE, 13/64 IN SHACKLE DIAMETER

ABUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.57 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABS145/30RED
  • Mfr. Model # 145/30RED
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 1043
  • Shipping Weight 0.14 lbs

Product Details

145 series resettable combination padlock has a high quality colour anodized aluminum body and solid chrome plated steel shackle. Strong and lightweight. 3 or 4 digit resettable combination: set your own PIN.

Technical Specs

  • ItemLuggage Padlock
  • Lock Body ColourRed
  • Lock Body ShapeRectangular
  • Body Width1 15/64 in
  • Series145
  • Shackle TypeStandard Shackle
  • Shackle ShapeRounded
  • Dial ColourSilver
  • Combination Padlock TypeLuggage Padlocks
  • Number of Bumpers0
  • Includes Lock CoverLock Cover Not Included
  • Vertical Shackle Clearance63/64 in
  • Number of Locks in Pack1
  • EnvironmentIndoor and Outdoor
  • StandardsUL Listed
  • Lock Body Material Aluminum
  • Lock Body Finish Anodized
  • Body Height 1 3/8 in
  • Body Thickness 39/64 in
  • Control Key Included Control Key Not Included
  • Shackle Material Steel
  • Shackle Diameter 13/64 in
  • Dial Location Side
  • Combination Type Resettable
  • Combination Style Scrolling
  • TSA Approved TSA Not Approved
  • Horizontal Shackle Clearance 35/64 in
  • Combination Alike No
  • Features Spring Loaded Shackle
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list