!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DWR-4218 SERIES COMBINATION CABINET, BEIGE, 18 IN D X 36 IN W X 42 IN H, ASSEMBLED

DWR-4218 SERIES COMBINATION CABINET, BEIGE, 18 IN D X 36 IN W X 42 IN H, ASSEMBLED

TENNSCO

DWR-4218 SERIES COMBINATION CABINET, BEIGE, 18 IN D X 36 IN W X 42 IN H, ASSEMBLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DWR-4218 SERIES COMBINATION CABINET, BEIGE, 18 IN D X 36 IN W X 42 IN H, ASSEMBLED

DWR-4218 SERIES COMBINATION CABINET, BEIGE, 18 IN D X 36 IN W X 42 IN H, ASSEMBLED

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,101.03 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TENDWR4218SD
  • Mfr. Model # Discontinued
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 94.0 lbs

Product Details

This DWR-4218 series combination cabinet measures 36 inch width x 42 inch height x 18 inch depth and is beige. It includes a key lock with two keys, bottom shelf, adjustable shelf, file drawer and it is made out of steel. In addition, it has two shelves, one drawer, a 520-pound load capacity and has a keyed lock, standard doors. This combination cabinet meets the standards for SCS, ANSI/BIFMA.

Technical Specs

  • ItemCombination Cabinet
  • Cabinet ColourBeige
  • Frame AssembledAssembled
  • Number of Shelves2
  • Overall Width36 in
  • Door TypeStandard
  • Door Locking Points3
  • Load Capacity per Shelf200 lb
  • Method of ConstructionWelded
  • Number of Drawers1
  • Shelf AdjustabilityAdjustable
  • IncludesKey Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf, File Drawer
  • Load Capacity per Drawer120 lb
  • Overall Load Capacity520 lb
  • Shelf Adjustment Increments2 in
  • StandardsSCS, ANSI/BIFMA
  • Base Type Leveling
  • Cabinet Storage Components Drawers, Shelves
  • Mobility Stationary
  • Overall Depth 18 in
  • Cabinet Material Steel
  • Door Handle Type Recessed Pull
  • Overall Height 42 in
  • Lock Type Keyed
  • Number of Doors 2
  • Panel Material Thickness 24 ga
  • Side Handle No Side Handle
  • Includes Keys Keys Included
  • Number of Keys 2
  • Series DWR-4218
  • Shelf Material Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list