COMBINATION CABINET, BEIGE, 18 IN D X 36 IN W X 72 IN H
COMBINATION CABINET, BEIGE, 18 IN D X 36 IN W X 72 IN H
TENNSCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Commercial 24 gauge steel storage cabinet. 3 leaf hinges. Single chrome handle with key lock. Dual reinforced doors and nylon lock bar guide. Shelves utilize built-in support tabs. Powder paint finish. Raised base. Shelf loads 150 lbs.
Technical Specs
- ItemCombination Cabinet
- Number of Shelves1
- Overall Height72 in
- Number of Doors2
- Method of ConstructionBolted
- Cabinet Colour Beige
- Overall Depth 18 in
- Overall Width 36 in
- Includes Key Lock with (2) Keys, (1) Bottom Shelf, (4) Adjustable Shelves
- Standards SCS, ANSI/BIFMA
- Country of Origin United States
(subject to change)
Alternate Products
-
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,529.50
/ each
-
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,372.78
/ each
-
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,407.55
/ each
-
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,263.27
/ each
Related Products
-
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$212.70
/ each