!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLD PROTECTION GLOVES, OPEN CUFF, 13¾ IN LENGTH, XXL, BLACK, POLYURETHANE BACK

COLD PROTECTION GLOVES, OPEN CUFF, 13¾ IN LENGTH, XXL, BLACK, POLYURETHANE BACK

SHOWA

COLD PROTECTION GLOVES, OPEN CUFF, 13¾ IN LENGTH, XXL, BLACK, POLYURETHANE BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLD PROTECTION GLOVES, OPEN CUFF, 13¾ IN LENGTH, XXL, BLACK, POLYURETHANE BACK

COLD PROTECTION GLOVES, OPEN CUFF, 13¾ IN LENGTH, XXL, BLACK, POLYURETHANE BACK

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.68 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM28202BKXXL11
  • Mfr. Model # 282-02BKXXL-11
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

These black cold protection gloves have a 13 3/4-inch and have an open cuff. These XX-large gloves have a polyurethane back with polyurethane palm and seamless thumb style. They have a polyurethane coating and waterproof Temres technology, rough grip, fleece lining, and polyurethane coating.

Technical Specs

  • ItemInsulated Glove
  • Hand Protection StyleGlove
  • InsulatedYes
  • Glove PerformanceComfort Fit
  • Cuff StyleExtended Gauntlet
  • Size- Alpha2XL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Glove FeaturesErgonomic, Side Release Buckle, Breathable, Thermal Insulation, Water-Resistant, Flexible, Extra Grip, Skin-Friendly, Cold Protection, Forearm Protection
  • Pairs per Package72
  • Cuff ColourBlack
  • ColourBlack
  • Grip Coating MaterialPolyurethane
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Insulation Material Acrylic
  • Palm Type Coated
  • Glove Coating Material Polyurethane
  • Size- Numeric 11
  • Glove Length 13 3/4 in
  • Glove Lining Material Fleece
  • Glove Coating Finish Rough
  • Series SHOWA TEMRES 282-02
  • Sold As Pair
  • ANSI/ISEA Puncture Level Not Rated
  • Grip Coating Colour Black
  • Palm Material Polyurethane
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list