!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLD PROTECTION GLOVES, KNIT WRIST/GUNN CUT, SZ SMALL/7/9 7/8 IN, BLACK, NYLON/ACRYLIC/PVC

COLD PROTECTION GLOVES, KNIT WRIST/GUNN CUT, SZ SMALL/7/9 7/8 IN, BLACK, NYLON/ACRYLIC/PVC

ACTIVARMR

COLD PROTECTION GLOVES, KNIT WRIST/GUNN CUT, SZ SMALL/7/9 7/8 IN, BLACK, NYLON/ACRYLIC/PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLD PROTECTION GLOVES, KNIT WRIST/GUNN CUT, SZ SMALL/7/9 7/8 IN, BLACK, NYLON/ACRYLIC/PVC

COLD PROTECTION GLOVES, KNIT WRIST/GUNN CUT, SZ SMALL/7/9 7/8 IN, BLACK, NYLON/ACRYLIC/PVC

ACTIVARMR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.27 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL97-631-7
  • Mfr. Model # 97-631-7
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.179 lbs

Product Details

Keep your hands safe in cold weather with these cold protection gloves. With a rough finish for grip and a knit wrist, these gloves have a nylon and acrylic lining for comfort. These Gunn cut gloves are coated in PVC for protection, are size small, and 9 7/8 inches long.

Technical Specs

  • ItemCold Protection Glove
  • Glove StyleActivArmr 97-631
  • Hand Protection StyleGlove
  • StandardsANSI Abrasion 3, ANSI Cut A2, EN 388: 2231B, EN 511: 12X, CE, REACH Compliant
  • Glove Coating MaterialPVC
  • Finger CoverageFull Finger
  • Glove Length250 to 285 mm
  • Glove Coating ColourBlack
  • Pairs per Package36
  • ColourBlack
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 2231B
  • EN 511 Rating 12X
  • Cuff Style Knit
  • Size- Numeric 7
  • Glove Lining Material Acrylic, Nylon
  • Series ActivArmr
  • Sold As Pair
  • Palm Material Nylon, Acrylic, PVC
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list