!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COAXIAL CABLE CUTTER, SHEAR, 8 3/4 IN OVERALL L, FOR 3/4 IN MAX WIRE THICK

COAXIAL CABLE CUTTER, SHEAR, 8 3/4 IN OVERALL L, FOR 3/4 IN MAX WIRE THICK

JONARD TOOLS

COAXIAL CABLE CUTTER, SHEAR, 8 3/4 IN OVERALL L, FOR 3/4 IN MAX WIRE THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COAXIAL CABLE CUTTER, SHEAR, 8 3/4 IN OVERALL L, FOR 3/4 IN MAX WIRE THICK

COAXIAL CABLE CUTTER, SHEAR, 8 3/4 IN OVERALL L, FOR 3/4 IN MAX WIRE THICK

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2RZR8
  • Mfr. Model # JIC-750
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This coaxial cable cutter has a length of 8¾ inch, plus it weighs 2.5 pounds. The handle is yellow with an ergonomic style/type. It features designed to cleanly cut up to¾ inch hard line coaxial cable and larger fibre cables without and more. In addition, it has a chrome finish. This coaxial cable cutter is designed for: cable.

Technical Specs

  • ItemCoaxial Cable Cutter
  • FeaturesDesigned to Cleanly Cut up to 3/4 in Hard Line Coaxial Cable and Larger Fibre Cables Without Compressed or Frayed Ends, Eliminates Cable Distortion During Prep by Functioning Like a Tube Cutter, Ergonomically Designed Handle with Dipped Plastic Grip
  • For Wire/Cable TypeElectrical/Data Cable
  • Handle StyleErgonomic
  • Jaw Length1 1/4 in
  • Material ApplicationCable
  • Overall Length8 3/4 in
  • Cutting Action Shear
  • For Maximum Wire Thickness 3/4 in
  • Handle Colour Yellow
  • Jaw Finish Chrome
  • Jaw Material Chrome Vanadium Steel
  • Maximum Jaw Opening 3/4 in
  • Weight 2.5 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list