!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COAXIAL CABLE CUTTER, SHEAR, 6 1/4 IN OVERALL LENGTH

COAXIAL CABLE CUTTER, SHEAR, 6 1/4 IN OVERALL LENGTH

JONARD TOOLS

COAXIAL CABLE CUTTER, SHEAR, 6 1/4 IN OVERALL LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COAXIAL CABLE CUTTER, SHEAR, 6 1/4 IN OVERALL LENGTH

COAXIAL CABLE CUTTER, SHEAR, 6 1/4 IN OVERALL LENGTH

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22KY06
  • Mfr. Model # JIC-725
  • UNSPSC # 23171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This coaxial cable cutter has a length of 6¼ inch, plus it weighs 0.5 pounds. The handle is red with an ergonomic style/type. It features 000 cuts on ccsc copper clad steel centre conductor cables without degradation of cutting e and more. In addition, it has a chrome finish. This coaxial cable cutter is designed for: cable.

Technical Specs

  • ItemCoaxial Cable Cutter
  • Features000 cuts on CCSC (copper clad steel Centre) conductor cables without degradation of cutting edges, Ergonomically designed handle with dipped plastic grip for greater co, Specifically designed for coax cables with steel Centre conductor, Tested for over 25
  • Handle ColourRed
  • Jaw FinishChrome
  • Jaw MaterialChrome Vanadium Steel
  • Overall Length6 1/4 in
  • Cutting Action Shear
  • For Wire/Cable Type Electrical/Data Cable
  • Handle Style Ergonomic
  • Jaw Length 1 in
  • Material Application Cable
  • Weight 0.5 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list