!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI A3, 13 GA/SEAMLESS KNIT, SIZE XL/10, BLUE/GREY, POLYURETHANE/HPPE, PAIR

CUT RESISTANT GLOVES, ANSI A3, 13 GA/SEAMLESS KNIT, SIZE XL/10, BLUE/GREY, POLYURETHANE/HPPE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI A3, 13 GA/SEAMLESS KNIT, SIZE XL/10, BLUE/GREY, POLYURETHANE/HPPE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI A3, 13 GA/SEAMLESS KNIT, SIZE XL/10, BLUE/GREY, POLYURETHANE/HPPE, PAIR

CUT RESISTANT GLOVES, ANSI A3, 13 GA/SEAMLESS KNIT, SIZE XL/10, BLUE/GREY, POLYURETHANE/HPPE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.11 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF92715PUXL
  • Mfr. Model # 92715PUXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Protect your hands at work with these blue and grey cut-resistant gloves. The seamless knit offers comfort and dexterity, and the 13-gauge thickness makes them ideal for a variety of jobs. These gloves are made from polyurethane and HPPE and are a size X-large/10. These gloves are ANSI cut level A3.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level5
  • StandardsANSI/ISEA 105:2016, ASTM 3884-09
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Base Coating CoveragePalm and Fingers
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric10
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • Glove FeaturesTouchscreen Compatible
  • Thickness15 ga
  • Silicone-FreeNo
  • ANSI/ISEA Cut Load1,000 g
  • ANSI/ISEA Puncture Level4
  • Grip Coating ColourBlack
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A3
  • Knit Material HyperMax(TM)
  • Hand Protection Style Glove
  • Base Coating Material Polyurethane
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha XL
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series 92715PU
  • Touchscreen Compatible Yes
  • ANSI/ISEA Abrasion Cycles 10000
  • ANSI/ISEA Puncture Force 100 N
  • Colour Black, White
  • Grip Coating Material Polyurethane
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list