COATED GLOVES, XL (9), ANSI CUT LEVEL A4, PALM DIPPED, PUR, SMOOTH, BLACK 
				COATED GLOVES, XL (9), ANSI CUT LEVEL A4, PALM DIPPED, PUR, SMOOTH, BLACK 
				
				
					
					SHOWA 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	Compare  
	 
					 
	                 
				
				
						
						
							
							
									
										
										
											
									
								
								
									
	
	
	
	
		
	
	
		
	
	
	
		  
	
	
									
									360°
								 
							
						
						
						
						
						
						
												
					  
				 		
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		These black/grey Showa S-TEX 541 coated gloves are size X-large and are made with polyester and stainless steel. In addition, they have a polyurethane coating and a straight thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X41D.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Coated Glove Hem Style Finished Knit Material Polyester Hand Protection Style Glove Standards ANSI/ISEA, ASTM Palm Type Grip Coated Double-Dipped No Glove Coating Material Polyurethane Includes Finger Fourchettes No Finger Coverage Full Finger Glove Coating Coverage Palm Size- Alpha XL Glove Construction Seamless Knit Glove Coating Colour Grey Minimum Temperature Not Rated Series S-TEX 541 Touchscreen Compatible No Sold As Pair ANSI/ISEA Puncture Force 60 N Colour Black, Grey  
			
			
				
					
						
							ANSI/ISEA Cut Level  A4 Glove Style  Knit ANSI/ISEA Abrasion Level  6 EN 388 Rating  4X41D Insulated  No Glove Hand Style  Left and Right Glove Performance  General Purpose Cuff Style  Knit Latex-Free  No Includes Reinforced Thumb Crotch  No Size- Numeric  9 Glove Length  10 in Glove Lining Material  Stainless Steel Glove Coating Finish  Smooth Reversible  No Thickness  13 ga Silicone-Free  No ANSI/ISEA Abrasion Cycles  Greater Than 20,000 ANSI/ISEA Puncture Level  3 Palm Material  Polyurethane Country of Origin  Malaysia
                                (subject to change)
                                  
		
		
	
 
	 
	
	
	
	
	
	
		
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products 
				
					
					  
					
						
							
									
									
									
									MCR SAFETY
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $17.39 
	
	
		
		 / pair
	
	
	
	
   
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									BOB DALE
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $17.14 
	
	
		
		 / pair