!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, LARGE, BLACK/ORANGE, TERRY CLOTH

GLOVES, LARGE, BLACK/ORANGE, TERRY CLOTH

BOB DALE

GLOVES, LARGE, BLACK/ORANGE, TERRY CLOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, LARGE, BLACK/ORANGE, TERRY CLOTH

GLOVES, LARGE, BLACK/ORANGE, TERRY CLOTH

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.88 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-9-300-9
  • Mfr. Model # 99-9-300-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 906
  • Shipping Weight 0.46 lbs

Product Details

These coated nylon gloves have a PVC foam nitrile coating with a smooth finish. The coating coverage is 3/4-dip. This pair has a seamless knit construction and is available in size nine.

Technical Specs

  • ItemCoated Glove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Insulation MaterialAcrylic
  • StandardsANSI/ISEA 105, EN 1186, EN 388 4X32D, EN 511 X11
  • Base Coating MaterialNitrile
  • Double-DippedYes
  • Glove Coating MaterialFoam Nitrile
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating Coverage3/4 Dip
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack/Blue
  • SeriesDeny
  • Touchscreen CompatibleNo
  • ANSI/ISEA Cut Load1,000 g
  • ColourBlack, Blue, Yellow
  • ANSI/ISEA Cut Level A3
  • Knit Material Nylon
  • Hand Protection Style Glove
  • EN 388 Rating 2X31C
  • Insulated Yes
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity, High Grip
  • Cuff Style Knit
  • Base Coating Coverage Full
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 9
  • Glove Length 9 in
  • Glove Lining Material Acrylic, Nylon
  • Minimum Temperature Not Rated
  • Thickness 15 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Level Not Tested
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list