!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 4, 15 GA/SEAMLESS, SZ XL/10, BLACK/GREY, NYLON/SPANDEX/FOAM NITRILE, PAIR

CUT RESISTANT GLOVES, ANSI 4, 15 GA/SEAMLESS, SZ XL/10, BLACK/GREY, NYLON/SPANDEX/FOAM NITRILE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 4, 15 GA/SEAMLESS, SZ XL/10, BLACK/GREY, NYLON/SPANDEX/FOAM NITRILE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 4, 15 GA/SEAMLESS, SZ XL/10, BLACK/GREY, NYLON/SPANDEX/FOAM NITRILE, PAIR

CUT RESISTANT GLOVES, ANSI 4, 15 GA/SEAMLESS, SZ XL/10, BLACK/GREY, NYLON/SPANDEX/FOAM NITRILE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.56 / PAIR

EHC: EHC :
Min Qty 144 = $1,376.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFVPN96797XL
  • Mfr. Model # VPN96797XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Product Details

Keep your hands protected from sharp objects with these black and grey cut-resistant gloves. These size X-large/10 gloves are made from nitrile, spandex, and foam nitrile, protecting the hands from punctures and abrasions. The seamless knit construction and 15-gauge thickness offer flexibility, dexterity, and comfort. These gloves are ANSI abrasion level four.

Technical Specs

  • ItemCoated Glove
  • Glove StyleSeamless Knit
  • Base Coating MaterialFoam Nitrile
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Base Coating CoveragePalm and Fingers
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishDotted
  • Touchscreen CompatibleNo
  • ANSI/ISEA Puncture Level2
  • ANSI/ISEA Cut Level Not Tested
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Colour Black
  • Thickness 15 Gauge
  • Silicone-Free No
  • Colour Black, Grey
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list