!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT & PUNCT RESIST GLOVE/ISEA CUT LEV 5/ABR LEV 4/PUNCT FORCE 159,GREY/BLACK,KNIT/NITRILE,PR

CUT & PUNCT RESIST GLOVE/ISEA CUT LEV 5/ABR LEV 4/PUNCT FORCE 159,GREY/BLACK,KNIT/NITRILE,PR

HEXARMOR

CUT & PUNCT RESIST GLOVE/ISEA CUT LEV 5/ABR LEV 4/PUNCT FORCE 159,GREY/BLACK,KNIT/NITRILE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT & PUNCT RESIST GLOVE/ISEA CUT LEV 5/ABR LEV 4/PUNCT FORCE 159,GREY/BLACK,KNIT/NITRILE,PR

CUT & PUNCT RESIST GLOVE/ISEA CUT LEV 5/ABR LEV 4/PUNCT FORCE 159,GREY/BLACK,KNIT/NITRILE,PR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.06 / pair

EHC: EHC :
Min Qty 12 = $804.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX9010-8
  • Mfr. Model # 9010-M (8)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 911
  • Shipping Weight 0.25 lbs

Product Details

Safely tackle tough jobs with these black and grey cut and puncture-resistant gloves. The knit shell and nitrile coated palm offer high-performance protection for the palm and fingers. This pair of heavy-duty gloves is ANSI/SEA rated as cut level 5, abrasion level 4, puncture force 159, and cut grams greater than 4,000 to keep your hands safe and protected.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialSuperFabric(R)
  • Hand Protection StyleGlove
  • EN 388 Rating4X44F
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric8
  • Glove Length12 in
  • Glove Lining MaterialHPPE Fiberglass Blend
  • Glove Coating FinishSmooth
  • ReversibleNo
  • Thickness13 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Needlestick Force - Palm3.8 N
  • ANSI/ISEA Puncture Level5
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A8
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Needlestick Level - Palm Not Rated
  • Standards EN388, ANSI/ISEA
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series 9000 Series
  • Touchscreen Compatible No
  • Pairs per Package 1
  • Cuff Colour Blue
  • ANSI/ISEA Puncture Force 159
  • Colour Black, Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list