CUT-RESISTANT GLOVES, 18 GA, SZ XXL/11, BLACK/GREY, HPPE/NITRILE/FOAM, PR
CUT-RESISTANT GLOVES, 18 GA, SZ XXL/11, BLACK/GREY, HPPE/NITRILE/FOAM, PR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Keep your hands safe when handling sharp tools and objects with this pair of size 11 (XXL), black and grey, cut-resistant gloves. For extra protection and durability, the gloves are coated with high-performance polyethylene and nitrile foam.
Technical Specs
Item Coated Glove
Glove Style Knit
ANSI/ISEA Abrasion Level Not Tested
EN 407 Contact Heat Level Not Tested
Standards ANSI/ISEA 105, EN 388
Glove Hand Style Left and Right
Glove Performance High Dexterity
Cuff Style Knit
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Numeric 11
Glove Length 9 in
Glove Coating Colour Black
Minimum Temperature Not Rated
Thickness 18 ga
Silicone-Free No
ANSI/ISEA Puncture Level Not Tested
Palm Material Rubber Foam
ANSI/ISEA Cut Level A4
Knit Material HPPE
Hand Protection Style Glove
EN 388 Rating 4X44D
Insulated No
Double-Dipped No
Glove Coating Material Foam Nitrile
Latex-Free No
Includes Reinforced Thumb Crotch No
ANSI/ISEA Heat Level 1
Size- Alpha 2XL
Glove Construction Seamless Knit
Glove Coating Finish Smooth
Series Cut-X 99-1-9772
Touchscreen Compatible No
ANSI/ISEA Puncture Force 52
Colour Black, Grey
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.72
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.69
/ PAIR