!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, 18 GA, SZ 7, YELLOW/BLACK, NITRILE FOAM/KEVLAR KNIT, PR

CUT-RESISTANT GLOVES, 18 GA, SZ 7, YELLOW/BLACK, NITRILE FOAM/KEVLAR KNIT, PR

BOB DALE

CUT-RESISTANT GLOVES, 18 GA, SZ 7, YELLOW/BLACK, NITRILE FOAM/KEVLAR KNIT, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, 18 GA, SZ 7, YELLOW/BLACK, NITRILE FOAM/KEVLAR KNIT, PR

CUT-RESISTANT GLOVES, 18 GA, SZ 7, YELLOW/BLACK, NITRILE FOAM/KEVLAR KNIT, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.57 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9774-7
  • Mfr. Model # 99-1-9774-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Safeguard your hands in the workplace against sharp edges with this pair of size 7, yellow and black, cut-resistant gloves. Made with knit Kevlar(R), these 18-gauge gloves provide extra protection against cuts. The palms are coated with nitrile foam, providing extra grip and flexibility.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric7
  • Glove Length9 in
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • Thickness18 ga
  • Silicone-FreeNo
  • ColourBlack, Yellow
  • ANSI/ISEA Cut Level A4
  • Knit Material Kevlar(R)
  • Hand Protection Style Glove
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Latex-Free No
  • Glove Coating Coverage Palm
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Series Cut-X 99-1-9774
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Level 2
  • Palm Material Rubber Foam
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list