!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L (9), GLOVE HAND PROTECTION, DOTTED, NITRILE 482 ° F MAX

COATED GLOVES, L (9), GLOVE HAND PROTECTION, DOTTED, NITRILE 482 ° F MAX

CONDOR

COATED GLOVES, L (9), GLOVE HAND PROTECTION, DOTTED, NITRILE 482 ° F MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, L (9), GLOVE HAND PROTECTION, DOTTED, NITRILE 482 ° F MAX

COATED GLOVES, L (9), GLOVE HAND PROTECTION, DOTTED, NITRILE 482 ° F MAX

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.29 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR1AHE9
  • Mfr. Model # 1AHE9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 928
  • Shipping Weight 0.39 lbs

Product Details

These red/white Condor coated gloves are size large and are made with cotton. In addition, they have a nitrile coating and an ambidextrous thumb style. They are rated ANSI/ISEA Cut Level. They are full-finger, have a knit cuff, and a maximum temperature of 482 Degrees Fahrenheit.

Technical Specs

  • ItemCoated Glove
  • Knit MaterialCotton
  • Hand Protection StyleGlove
  • Double-DippedNo
  • Glove Coating MaterialNitrile
  • Latex-FreeYes
  • Includes Reinforced Thumb CrotchNo
  • Maximum Temperature482 Degrees F
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourRed
  • Minimum TemperatureNot Rated
  • Touchscreen CompatibleNo
  • ANSI/ISEA Puncture LevelNot Rated
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Hand Style Ambidextrous
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage Full
  • Size- Numeric 9
  • Glove Length 10.75 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Dotted
  • Series Condor
  • Silicone-Free No
  • Colour Red, White
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list