COATED GLOVES, 2XL (11), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, KEVLAR, 13 GA
COATED GLOVES, 2XL (11), ANSI CUT LEVEL A2, DIPPED PALM, NITRILE, KEVLAR, 13 GA
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
360°
Product Details
These black/yellow Condor coated gloves are size XX-large and are made with Kevlar. In addition, they have a nitrile coating, acrylic/nylon/Kevlar stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 2. They have a knit cuff and an EN 388 Rating of 4X31B.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material Kevlar(R)
Hand Protection Style Glove
Standards ANSI/ISEA 105, EN388
Palm Type Coated
Double-Dipped No
Glove Coating Material Nitrile
Includes Finger Fourchettes No
Includes Reinforced Thumb Crotch No
Size- Numeric 11
Glove Length 11 in
Glove Lining Material Kevlar(R)
Glove Coating Finish Rough
Reversible No
Thickness 13 ga
Silicone-Free No
Cuff Colour Yellow
ANSI/ISEA Puncture Level 2
Palm Material Nitrile
ANSI/ISEA Cut Level A2
Glove Style Knit
ANSI/ISEA Abrasion Level 3
EN 388 Rating 4X31B
Insulated No
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Latex-Free No
Glove Coating Coverage Palm
Size- Alpha 2XL
Glove Construction Seamless Knit
Glove Coating Colour Black
Minimum Temperature Not Rated
Series Condor
Touchscreen Compatible No
Sold As Pair
ANSI/ISEA Abrasion Cycles 7000
Colour Black, Yellow
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.98
/ PAIR