!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L (9), PALM, DOUBLE DIPPED, FOAM LATEX FOAM LATEX, ROUGH, YELLOW

COATED GLOVES, L (9), PALM, DOUBLE DIPPED, FOAM LATEX FOAM LATEX, ROUGH, YELLOW

SHOWA

COATED GLOVES, L (9), PALM, DOUBLE DIPPED, FOAM LATEX FOAM LATEX, ROUGH, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, L (9), PALM, DOUBLE DIPPED, FOAM LATEX FOAM LATEX, ROUGH, YELLOW

COATED GLOVES, L (9), PALM, DOUBLE DIPPED, FOAM LATEX FOAM LATEX, ROUGH, YELLOW

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.87 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM406L08
  • Mfr. Model # 406L-08
  • UNSPSC # 46181537
  • CATALOGUE PAGE # 915
  • Shipping Weight 0.26 lbs

Product Details

These black/orange Showa 406 coated gloves are size large and are made with acrylic, nylon, and polyester. In addition, they have a foam latex coating, and full thumb style. They are rated ANSI/ISEA Cut Level A1. They are full-finger, have a knit cuff, and an EN 388 Rating of 2131X.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialAcrylic
  • Hand Protection StyleGlove
  • EN 388 Rating2131X
  • Surface Resistivity1.00 x 10^12 ohm/sq
  • Base Coating MaterialFoam Latex
  • Palm TypeGrip Coated
  • Double-DippedYes
  • Glove Coating MaterialFoam Latex
  • Includes Finger FourchettesNo
  • Base Coating CoverageFull
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric8
  • Glove Length10.5 in
  • Glove Lining MaterialAcrylic, Nylon, Polyester
  • Glove Coating FinishRough
  • ReversibleNo
  • Thickness10 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture LevelNot Rated
  • ANSI/ISEA Cut Level A1
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Insulation Material Acrylic
  • Standards CE, EN 388 2131X, EN 511 010
  • Insulated Yes
  • EN 511 Rating 10
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose with Acrylic Terry Liner
  • Cuff Style Knit
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black/Orange
  • Minimum Temperature -22 Degrees F
  • Series 406
  • Touchscreen Compatible No
  • Sold As Pair
  • Colour Black, Orange
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list