!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, 2XL (11), ANSI CUT LEVEL A7, DIPPED PALM, LATEX, ROUGH, RED

COATED GLOVES, 2XL (11), ANSI CUT LEVEL A7, DIPPED PALM, LATEX, ROUGH, RED

HEXARMOR

COATED GLOVES, 2XL (11), ANSI CUT LEVEL A7, DIPPED PALM, LATEX, ROUGH, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, 2XL (11), ANSI CUT LEVEL A7, DIPPED PALM, LATEX, ROUGH, RED

COATED GLOVES, 2XL (11), ANSI CUT LEVEL A7, DIPPED PALM, LATEX, ROUGH, RED

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.11 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX9011-11
  • Mfr. Model # 9011-XXL (11)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 882
  • Shipping Weight 0.46 lbs

Product Details

These black/red HexArmor 9011 coated gloves are size XX-large and are made with HPPE and SuperFabric. In addition, they have a latex coating and a straight thumb style. They are rated ANSI/ISEA Cut Level A7 /ANSI/ISEA Puncture Level 5. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X44F.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialSuperFabric(R)
  • Hand Protection StyleGlove
  • EN 388 Rating4X44F
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric11
  • Glove Length12 in
  • Glove Lining MaterialCotton Blend
  • Glove Coating FinishRough
  • Arc Flash PPE CategoryNot Applicable
  • Series9000 Series
  • Touchscreen CompatibleNo
  • Pairs per Package1
  • Cuff ColourRed
  • ANSI/ISEA Abrasion CyclesNo tested - ANSI standard
  • ANSI/ISEA Puncture Level5
  • Palm MaterialNatural Rubber Latex
  • ANSI/ISEA Cut Level A7
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Needlestick Level - Palm Not Rated
  • Standards EN388, ANSI/ISEA
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Latex
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha 2XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Reversible No
  • Thickness 10 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Needlestick Force - Palm 4.1 N
  • ANSI/ISEA Puncture Force 171
  • Colour Black, Red
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list