COATED GLOVES, M (8), ANSI CUT LEVEL A2, DIPPED PALM, LATEX, COTTON, 10 GA
COATED GLOVES, M (8), ANSI CUT LEVEL A2, DIPPED PALM, LATEX, COTTON, 10 GA
POWERPLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Ergonomically designed with a soft gray, seamless polycotton knit liner, palm-dipped with a textured, natural rubber coating. Uncoated back allows air to circulate and the fully coated thumb provides added protection. Agricultural Canada accepted.
Technical Specs
Item Coated Gloves
Hem Style Finished
Knit Material Cotton
Hand Protection Style Glove
Standards ANSI/ASTM/EN 2242
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Numeric 8
Glove Length 9.25 in
Glove Lining Material Cotton
Glove Coating Finish Rough
Glove Features Silicone-Free
Thickness 10 ga
Silicone-Free Yes
ANSI/ISEA Puncture Force 76 N
Colour Blue, Grey
ANSI/ISEA Cut Level A2
Glove Style Knit
ANSI/ISEA Abrasion Level 4
EN 388 Rating 2242B
Palm Type Grip Coated
Double-Dipped No
Glove Coating Material Latex
Latex-Free No
Includes Reinforced Thumb Crotch No
Fabric Weight 10 gauge
Size- Alpha M
Glove Construction Seamless Knit
Glove Coating Colour Blue
Minimum Temperature Not Rated
Series ActivArmr(R) 80-100
Touchscreen Compatible No
ANSI/ISEA Abrasion Cycles 3725
ANSI/ISEA Puncture Level 3
Palm Material Cotton, Natural Rubber Latex, Polyester
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.96
/ pair
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.57
/ pair
JACKSON SAFETY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.93
/ pair