COATED GLOVES, L (9), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 4, GREY
COATED GLOVES, L (9), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 4, GREY
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These blue/grey MCR Safety NXG FT300 coated gloves are size large and are made with cotton and polyester. In addition, they have a latex coating, and a wing thumb style. They are rated ANSI/ISEA Puncture Level 3. They are full-finger and have a knit cuff.
Technical Specs
Item Coated Glove
Knit Material Cotton
Standards EN388
Double-Dipped No
Glove Coating Material Latex
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 9
Glove Length 10 in
Glove Coating Colour Blue
Minimum Temperature Not Rated
Thickness 10 ga
Silicone-Free No
Colour Blue, Grey
Glove Style Knit
ANSI/ISEA Abrasion Level 4
Insulated No
Glove Performance General Purpose
Cuff Style Knit
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha L
Glove Construction Seamless Knit
Glove Coating Finish Rough
Series NXG FT300
Touchscreen Compatible No
ANSI/ISEA Puncture Level 3
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.12
/ PAIR