COATED GLOVES, L (9), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 3, FULL FINGER
COATED GLOVES, L (9), ROUGH, LATEX, DIPPED PALM, ANSI ABRASION LEVEL 3, FULL FINGER
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These beige/blue Condor coated gloves are size large and are made with cotton and polyester. In addition, they have a latex coating, ANSI/ISEA 105, EN388 stitching, and a wing thumb style. They are rated ANSI/ISEA Puncture Level 0. They are full-finger, have a knit cuff, and an EN 388 Rating of 2142X. They feature a seamless knit.
Technical Specs
Item Coated Glove
Glove Style Knit
ANSI/ISEA Abrasion Level 3
EN 388 Rating 2142X
Insulated No
Glove Hand Style Left and Right
Glove Performance General Purpose
Glove Coating Material Latex
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha L
Glove Construction Seamless Knit
Glove Coating Colour Blue
Minimum Temperature Not Rated
Glove Features Seamless Knit
Thickness 10 ga
Silicone-Free No
Cuff Colour Yellow
Reflective Backing No
Colour Beige, Blue
Grip Coating Material General Purpose
Hem Style Finished
Knit Material Cotton
Hand Protection Style Glove
Standards ANSI/ISEA 105, EN388
Palm Type Coated
Double-Dipped No
Electrostatic Properties 2142X
Cuff Style Knit
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 9
Glove Length 10.5 in
Glove Lining Material Polyester
Glove Coating Finish Rough
Reversible No
Series No
Touchscreen Compatible No
Sold As Pair
ANSI/ISEA Puncture Force 0
ANSI/ISEA Puncture Level 0
Grip Coating Colour Glove
Country of Origin China
(subject to change)