COATED GLOVES, M (8), DIPPED PALM, LATEX, 5 ° F MIN TEMP, ACRYLIC, 7 GA, ROUGH
COATED GLOVES, M (8), DIPPED PALM, LATEX, 5 ° F MIN TEMP, ACRYLIC, 7 GA, ROUGH
POWERPLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These blue/yellow ActivArmr 80-400 coated gloves are size medium and are made with acrylic. In addition, they have a latex coating, acrylic stitching, are cut-resistant, and full thumb style. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 2231C.
Technical Specs
Item Coated Gloves
Hem Style Finished
Knit Material Acrylic
Hand Protection Style Glove
EN 388 Rating 2231C
Standards ANSI/ISEA 105,CE,EN388,EN407,EN 420,EN 511,REACH
EN 511 Rating 20
Double-Dipped No
Glove Coating Material Latex
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 8
Glove Length 10.25 in
Glove Lining Material Acrylic
Glove Coating Finish Rough
Reversible No
Thickness 7 ga
Silicone-Free No
ANSI/ISEA Abrasion Cycles 4868
ANSI/ISEA Puncture Force 69 N
Colour Blue, Yellow
ANSI/ISEA Cut Level A3
Glove Style Knit
ANSI/ISEA Abrasion Level 4
Glove Insulation Material Acrylic
Glove Insulation Weight 15 g
Insulated Yes
Glove Hand Style Left and Right
Glove Performance General Purpose with Acrylic Terry Insulation
Cuff Style Knit
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha M
Glove Construction Seamless Knit
Glove Coating Colour Blue
Minimum Temperature 5 Degrees F
Series 80-400
Touchscreen Compatible No
Pairs per Package 12
ANSI/ISEA Cut Load 1,059 g
ANSI/ISEA Puncture Level 3
Palm Material Acrylic, Natural Rubber Latex
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.71
/ PAIR
POWERPLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.11
/ PAIR
POWERPLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.11
/ PAIR
MCR SAFETY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.67
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.48
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.40
/ PAIR