Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
These coated gloves are yellow and have a PVC material coating with a crinkled finish. The coating covers the full glove. This pair of gloves has abrasion level four and is available in size large.
Spécifications techniques
ItemTrue Grit Glove
ANSI/ISEA Abrasion Level4
StandardsEN 388:2016 4X31
Glove Hand StyleLeft and Right
Glove Coating MaterialPVC
Glove Coating CoverageFull
Glove Length10 in
Glove FeaturesFully Dipped PVC Coating with Unique Crisscross Patterned Palm Provides an Excellent Grip for Both Wet and Dry Applications Treated with Sanitized Actifresh Provides Odor Control and Antimicrobial Protection by Inhibiting Bacteria Growth, Be Safe Be Seen with High-Visibility Safety Yellow, Slip-On Style Neoprene Cuff for Easy On/Off
ColourYellow
ANSI/ISEA Cut LevelA1
EN 388 Rating4X31
Palm TypeCoated
Glove PerformanceGeneral Purpose
Cuff StyleSlip-On
Size- AlphaL
Glove Coating FinishCrisscross Patterned
ANSI/ISEA Puncture Level1
Palm MaterialPVC
Pays d’originePakistan
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca