!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, L (9), ¾ DIPPED, PVC, NYLON, 15 GA, ROUGH, ORANGE

COATED GLOVES, L (9), ¾ DIPPED, PVC, NYLON, 15 GA, ROUGH, ORANGE

MCR SAFETY

COATED GLOVES, L (9), ¾ DIPPED, PVC, NYLON, 15 GA, ROUGH, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COATED GLOVES, L (9), ¾ DIPPED, PVC, NYLON, 15 GA, ROUGH, ORANGE

COATED GLOVES, L (9), ¾ DIPPED, PVC, NYLON, 15 GA, ROUGH, ORANGE

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.03 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFN9695L
  • Mfr. Model # N9695L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

These black/orange MCR Safety Ninja Coral N9695 coated gloves are size large and are made with acrylic and nylon. In addition, they have a PVC coating, are cut-resistant, and a wing thumb style. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 2. They are full-finger, have a knit cuff, and an EN 388 Rating of 4XX2.

Technical Specs

  • ItemCoated Glove
  • Knit MaterialNylon
  • Glove Insulation MaterialAcrylic
  • StandardsANSI/ISEA 105:2016, EN388
  • Base Coating MaterialPVC
  • Double-DippedYes
  • Glove Coating MaterialPVC
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating Coverage3/4 Dip
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • Thickness15 ga
  • Silicone-FreeNo
  • ANSI/ISEA Cut Load1,000 g
  • ANSI/ISEA Puncture Level2
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4XX2
  • Insulated Yes
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity with Acrylic Terry Insulation
  • Cuff Style Knit
  • Base Coating Coverage Full
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 9
  • Glove Length 10 in
  • Glove Lining Material Acrylic
  • Glove Coating Finish Rough
  • Series Ninja Coral
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles 4100
  • ANSI/ISEA Puncture Force 55 N
  • Colour Black, Orange

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list