!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XS (6), SMOOTH, PUR, DIPPED PALM, NYLON, 18 GA, FULL FINGER

COATED GLOVES, XS (6), SMOOTH, PUR, DIPPED PALM, NYLON, 18 GA, FULL FINGER

BDG

COATED GLOVES, XS (6), SMOOTH, PUR, DIPPED PALM, NYLON, 18 GA, FULL FINGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XS (6), SMOOTH, PUR, DIPPED PALM, NYLON, 18 GA, FULL FINGER

COATED GLOVES, XS (6), SMOOTH, PUR, DIPPED PALM, NYLON, 18 GA, FULL FINGER

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.33 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99198656
  • Mfr. Model # 99-1-9865-6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

These black/blue BDG X-Site 99-1-9865 coated gloves are size X-small and are made with nylon. In addition, they have a polyurethane coating . They are full-finger, have a knit cuff, and an EN 388 Rating of 3121.

Technical Specs

  • ItemCoated Glove
  • Knit MaterialNylon
  • Hand Protection StyleGlove
  • StandardsEN 388
  • Base Coating MaterialFoam Nitrile
  • Double-DippedNo
  • Glove Coating MaterialPolyurethane
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaXS
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • SeriesX-Site 99-1-9865
  • Touchscreen CompatibleNo
  • ANSI/ISEA Puncture LevelNot Tested
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • EN 388 Rating 3121
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Base Coating Coverage Palm
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 6
  • Glove Length 11 in
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Thickness 18 ga
  • Silicone-Free No
  • Colour Black, Blue
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list