!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, 18 GA, SZ 6/XS, 5 IN L, GREY/BLACK, NITRILE/NPR FOAM, PR

CUT-RESISTANT GLOVES, 18 GA, SZ 6/XS, 5 IN L, GREY/BLACK, NITRILE/NPR FOAM, PR

BOB DALE

CUT-RESISTANT GLOVES, 18 GA, SZ 6/XS, 5 IN L, GREY/BLACK, NITRILE/NPR FOAM, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, 18 GA, SZ 6/XS, 5 IN L, GREY/BLACK, NITRILE/NPR FOAM, PR

CUT-RESISTANT GLOVES, 18 GA, SZ 6/XS, 5 IN L, GREY/BLACK, NITRILE/NPR FOAM, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.63 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9772-5
  • Mfr. Model # 99-1-9772-5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Protect your hands against workplace cuts and abrasions with these black and grey cut-resistant gloves. Measuring 5 inches long and sized extra-small (6), this pair of gloves are coated with foam nitrile and NPR foam to provide palms and fingers with good grip and dexterity along with safety and protection.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • EN 407 Contact Heat LevelNot Tested
  • StandardsANSI/ISEA 105, EN 388
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Numeric5
  • Glove Length9 in
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • Thickness18 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture LevelNot Tested
  • Palm MaterialRubber Foam
  • ANSI/ISEA Cut Level A4
  • Knit Material HPPE
  • Hand Protection Style Glove
  • EN 388 Rating 4X44D
  • Insulated No
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • ANSI/ISEA Heat Level 1
  • Size- Alpha 2XS
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Series Cut-X 99-1-9772
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Force No tested - ANSI standard
  • Colour Black, Grey
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories