!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, 2XL (11), SMOOTH, PUR, DIPPED PALM, NYLON (0.6 MIL), BLACK

COATED GLOVES, 2XL (11), SMOOTH, PUR, DIPPED PALM, NYLON (0.6 MIL), BLACK

BDG

COATED GLOVES, 2XL (11), SMOOTH, PUR, DIPPED PALM, NYLON (0.6 MIL), BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, 2XL (11), SMOOTH, PUR, DIPPED PALM, NYLON (0.6 MIL), BLACK

COATED GLOVES, 2XL (11), SMOOTH, PUR, DIPPED PALM, NYLON (0.6 MIL), BLACK

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.43 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG991980211
  • Mfr. Model # 99-1-9802-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These black BDG X-Site 99-1-9802 coated gloves are size XX-large and are made with nylon. In addition, they have a polyurethane coating and are rated ANSI/ISEA Cut Level A1. They are full-finger, have a knit cuff, and an EN 388 Rating of 4131X.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level3
  • EN 388 Rating4131X
  • InsulatedNo
  • Double-DippedNo
  • Glove Coating MaterialPolyurethane
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric11
  • Glove Length9.25 in
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • Thickness0.6 mil
  • Silicone-FreeNo
  • ColourBlack
  • ANSI/ISEA Cut Level A1
  • Knit Material Nylon
  • Hand Protection Style Glove
  • Standards EN 388
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha 2XL
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Series X-Site 99-1-9802
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Level Not Tested
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list