!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, PALM/FINGER COAT, SMOOTH FINISH, SEAMLESS, SIZE 11, POLYURETHANE FOAM NITRILE, NYLON, PR 1

GLOVES, PALM/FINGER COAT, SMOOTH FINISH, SEAMLESS, SIZE 11, POLYURETHANE FOAM NITRILE, NYLON, PR 1

BOB DALE

GLOVES, PALM/FINGER COAT, SMOOTH FINISH, SEAMLESS, SIZE 11, POLYURETHANE FOAM NITRILE, NYLON, PR 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, PALM/FINGER COAT, SMOOTH FINISH, SEAMLESS, SIZE 11, POLYURETHANE FOAM NITRILE, NYLON, PR 1

GLOVES, PALM/FINGER COAT, SMOOTH FINISH, SEAMLESS, SIZE 11, POLYURETHANE FOAM NITRILE, NYLON, PR 1

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.06 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG991980211PK
  • Mfr. Model # 99-1-9802-11-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

These coated nylon gloves have a polyurethane foam nitrile coating with a smooth finish. The coating covers the palm and full fingers. This pair has a seamless knit construction and is available in size 11.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • EN 388 Rating4131X
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialPolyurethane
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Size- Alpha2XL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • SeriesX-Site 99-1-9802
  • Silicone-FreeNo
  • ColourBlack
  • ANSI/ISEA Cut Level A1
  • ANSI/ISEA Abrasion Level 3
  • Standards EN 388
  • Base Coating Material Foam Nitrile
  • Glove Performance General Purpose
  • Cuff Style Knit
  • ANSI/ISEA Impact Level Not Tested
  • Glove Coating Coverage Palm
  • Glove Length 9.25 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Smooth
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Level Not Tested
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list