COATED GLOVES, S (7), ANSI CUT LEVEL A2, DIPPED PALM, PUR, SMOOTH, BLUE
COATED GLOVES, S (7), ANSI CUT LEVEL A2, DIPPED PALM, PUR, SMOOTH, BLUE
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These blue MCR Safety CuTPRo 9672DT2 coated gloves are size small and are made with HPPE. In addition, they have a polyurethane coating, HPPE stitching, and natural thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 0. They have a knit cuff.
Technical Specs
Item Coated Glove
Glove Style Knit
ANSI/ISEA Abrasion Level 3
Standards ANSI 105, EN388
Double-Dipped No
Glove Coating Material Polyurethane
Latex-Free No
Glove Coating Coverage Palm
Size- Alpha S
Glove Construction Seamless Knit
Glove Coating Finish Smooth
Series CutPro(TM) 9672DT2
Touchscreen Compatible No
ANSI/ISEA Abrasion Cycles 0
ANSI/ISEA Puncture Level 0
Palm Material Polyurethane
ANSI/ISEA Cut Level A2
Knit Material HPPE Diamond
Hand Protection Style Glove
Glove Hand Style Left and Right
Glove Performance High Dexterity
Cuff Style Knit
Includes Reinforced Thumb Crotch No
Size- Numeric 7
Glove Length 9 in
Glove Coating Colour Grey
Minimum Temperature Not Rated
Thickness 18 ga
Silicone-Free No
ANSI/ISEA Puncture Force 0 N
Colour Blue
Country of Origin Pakistan
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.95
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.83
/ PAIR