!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 5/A3, 15 GA/SEAMLESS KNIT, SIZE M/8, WHITE, POLYURETHANE/DYNEEMA, PAIR

CUT RESISTANT GLOVES, ANSI 5/A3, 15 GA/SEAMLESS KNIT, SIZE M/8, WHITE, POLYURETHANE/DYNEEMA, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 5/A3, 15 GA/SEAMLESS KNIT, SIZE M/8, WHITE, POLYURETHANE/DYNEEMA, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 5/A3, 15 GA/SEAMLESS KNIT, SIZE M/8, WHITE, POLYURETHANE/DYNEEMA, PAIR

CUT RESISTANT GLOVES, ANSI 5/A3, 15 GA/SEAMLESS KNIT, SIZE M/8, WHITE, POLYURETHANE/DYNEEMA, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.61 / PAIR

EHC: EHC :
Min Qty 12 = $163.32

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF92773M
  • Mfr. Model # 92773M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.141 lbs

Product Details

Work with protection and flexibility with these white cut-resistant gloves. These size medium/eight gloves are made from polyurethane and Dyneema Diamond technology. They are also constructed with a seamless knit and a 15-gauge thickness, offering dexterity and comfort. These gloves are ANSI abrasion level five and ANSI cut level A3.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • StandardsANSI/ISEA
  • Base Coating MaterialPolyurethane
  • Double-DippedNo
  • Glove Coating MaterialPolyurethane
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric8
  • Glove Length10 in
  • Glove Coating ColourWhite
  • Minimum TemperatureNot Rated
  • Thickness15 ga
  • Silicone-FreeNo
  • ColourWhite
  • ANSI/ISEA Cut Level A4
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Base Coating Coverage Palm and Fingers
  • Glove Coating Coverage Palm
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Series CutPro(TM) 92773
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Level 3
  • Palm Material Polyurethane
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list