COATED GLOVES, M (8), ANSI CUT LEVEL A2, DIPPED PALM, PUR, HPPE, 13 GA
COATED GLOVES, M (8), ANSI CUT LEVEL A2, DIPPED PALM, PUR, HPPE, 13 GA
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These grey Condor coated gloves are size medium and are made with HPPE. In addition, they have a polyurethane coating, polyester stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They have a knit cuff, and an EN 388 Rating of 4X42B.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material HPPE
Hand Protection Style Glove
Standards ANSI/ISEA 105, EN388
Palm Type Coated
Double-Dipped No
Glove Coating Material Polyurethane
Includes Finger Fourchettes No
Includes Reinforced Thumb Crotch No
Size- Numeric 8
Glove Length 9.5 in
Glove Lining Material HPPE
Glove Coating Finish Smooth
Reversible No
Thickness 13 ga
Silicone-Free No
Cuff Colour Grey
ANSI/ISEA Puncture Force 10 N
Colour Grey
ANSI/ISEA Cut Level A2
Glove Style Knit
ANSI/ISEA Abrasion Level 4
EN 388 Rating 4X42B
Insulated No
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Latex-Free No
Glove Coating Coverage Palm
Size- Alpha M
Glove Construction Seamless Knit
Glove Coating Colour Grey
Minimum Temperature Not Rated
Series Condor
Touchscreen Compatible No
Sold As Pair
ANSI/ISEA Abrasion Cycles 20000
ANSI/ISEA Puncture Level 3
Palm Material Polyurethane
Country of Origin Varies
(subject to change)
Alternate Products
MCR SAFETY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.16
/ PAIR