!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SIZE M(8), 10 IN LENGTH, LIGHT BLUE/GREY, HPPE/SYNTH/PUR, PKG 12

CUT-RESISTANT GLOVES, SIZE M(8), 10 IN LENGTH, LIGHT BLUE/GREY, HPPE/SYNTH/PUR, PKG 12

MCR SAFETY

CUT-RESISTANT GLOVES, SIZE M(8), 10 IN LENGTH, LIGHT BLUE/GREY, HPPE/SYNTH/PUR, PKG 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE M(8), 10 IN LENGTH, LIGHT BLUE/GREY, HPPE/SYNTH/PUR, PKG 12

CUT-RESISTANT GLOVES, SIZE M(8), 10 IN LENGTH, LIGHT BLUE/GREY, HPPE/SYNTH/PUR, PKG 12

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.86 / PKG of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MCR92718PUM
  • Mfr. Model # 92718PUM
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Product Details

Buy a package of 12 pairs of these light blue, cut-resistant, Gunn-cut style gloves in medium size eight. The gloves are 10 inches in length and are made from an HPPE synthetic knit with finger and palm coating of grey polyurethane for extra protection.

Technical Specs

  • ItemCoated Gloves
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level3
  • StandardsANSI 105,EN388
  • Double-DippedNo
  • Glove Coating MaterialPolyurethane
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • SeriesCutPro(TM) 92718PU
  • Touchscreen CompatibleNo
  • ColourBlue, Grey
  • ANSI/ISEA Cut Level A2
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 8
  • Glove Length 9.5 in
  • Glove Coating Colour Grey
  • Minimum Temperature Not Rated
  • Thickness 18 ga
  • Silicone-Free No
  • Palm Material Polyurethane
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list