!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XL (10), ANSI CUT LEVEL A2, DIPPED PALM, PUR, SANDY, BLUE

COATED GLOVES, XL (10), ANSI CUT LEVEL A2, DIPPED PALM, PUR, SANDY, BLUE

HYFLEX

COATED GLOVES, XL (10), ANSI CUT LEVEL A2, DIPPED PALM, PUR, SANDY, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XL (10), ANSI CUT LEVEL A2, DIPPED PALM, PUR, SANDY, BLUE

COATED GLOVES, XL (10), ANSI CUT LEVEL A2, DIPPED PALM, PUR, SANDY, BLUE

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.76 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-518-10
  • Mfr. Model # 11-518
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 902
  • Shipping Weight 0.07 lbs

Product Details

These blue Ansell Hyflex 11-518 coated gloves are size X-large and are made with HPPE. In addition, they have a polyurethane coating, polyester stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They are full-finger and have a knit cuff.

Technical Specs

  • ItemCoated Gloves
  • Hem StyleFinished
  • Knit MaterialHPPE Diamond
  • Hand Protection StyleGlove
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaXL
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • ReversibleNo
  • Thickness18 ga
  • Silicone-FreeNo
  • ANSI/ISEA Abrasion Cycles2000
  • ANSI/ISEA Puncture Level3
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A2
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • Standards ANSI/ASTM/EN
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 10
  • Glove Length 10 in
  • Glove Coating Colour Blue
  • Minimum Temperature Not Rated
  • Series Hyflex(R) 11-518
  • Touchscreen Compatible No
  • Sold As Pair
  • ANSI/ISEA Puncture Force 20 N
  • Colour Blue
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms